2080B24SS 1IN
Description
2080B24SS 1IN CHAIN SPROCKET ; 1" BORE 12T 303/304 SS B STYLE HUB NKW
Part # 2080B24SS 1IN
BDI # 22081062
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore
2080B24
Description
2080B24 ROLLER CHAIN SPROCKET ; 2080 CHAIN 24 TEETH SINGLE ROW
Part # 2080B24
BDI # 617569
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35904
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35806
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
2042A24H
Description
2042A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2042A24H
BDI # 17159002
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572779
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
2080B24H
Description
2080B24H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B24H
BDI # 17159108
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572738
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore