Page 1 of 24

Next

Compare
PHS 16B-1A26

COMPARE

PHS 16B-1A26

Description
PHS 16B-1A26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-1A26

BDI # 1286248

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.296

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.836
Pitch Diameter - Millimeter: 210.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1B26

COMPARE

PHS 16B-1B26

Description
PHS 16B-1B26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-1B26

BDI # 1286332

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.296

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.836
Pitch Diameter - Millimeter: 210.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B26

COMPARE

PHS 80-1B26

Description
PHS 80-1B26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1B26

BDI # 1288491

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.296

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.836
Pitch Diameter - Millimeter: 210.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80Q26H

COMPARE

80Q26H

Description
80Q26H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 26T B-STYLE W/HT

TSUBAKI

Part # 80Q26

BDI # 918824

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.296
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.836
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 210.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B26H

COMPARE

80B26H

Description
80B26H SPROCKET ; NO.80 CHAIN 1" PITCH 26T B-STYLE W/HT

TSUBAKI

Part # 80B26HT

BDI # 914008

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.296

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 8.836
Pitch Diameter - Millimeter: 210.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY