Page 1 of 19

Next

Compare
PHS 16B-1A28

COMPARE

PHS 16B-1A28

Description
PHS 16B-1A28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-1A28

BDI # 1286252

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1B28

COMPARE

PHS 16B-1B28

Description
PHS 16B-1B28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-1B28

BDI # 1286335

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A28

COMPARE

PHS 80-1A28

Description
PHS 80-1A28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1A28

BDI # 1288440

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B28

COMPARE

PHS 80-1B28

Description
PHS 80-1B28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1B28

BDI # 1288493

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H80Q28

COMPARE

H80Q28

Description
H80Q28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 28T B-STYLE W/HT

TSUBAKI

Part # 80Q28

BDI # 918826

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.931
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.475
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 226.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY