60SK32
Description
60SK32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR SK BUSHING
Part # 60SK32
BDI # 623665
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31092
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
7.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
Simplex Type
Global Part Number GPN:
569048
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Rough Bore
60A32
Description
60A32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 16332
BDI # 163888
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.117
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Finished Bore
50BS39 1
Description
50BS39 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS39 1
BDI # 621626
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
With 2 Set Screw
Global Part Number GPN:
33219
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Finished Bore