Page 1 of 29

Next

Compare
RS80-1B44T

COMPARE

RS80-1B44T

Description
RS80-1B44T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # 80B44

BDI # 912696

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.018

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 14.582
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A35H

COMPARE

D100A35H

Description
D100A35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100A35

BDI # 913206

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C35

COMPARE

PHS 20B-2C35

Description
PHS 20B-2C35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-2C35

BDI # 1286836

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A44

COMPARE

PHS 16B-1A44

Description
PHS 16B-1A44 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-1A44

BDI # 1286269

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.018

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.582
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A44

COMPARE

PHS 80-1A44

Description
PHS 80-1A44 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1A44

BDI # 1288456

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.018

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.582
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY