083-1/Z=17 NR. PS07017
Description
SATI 083-1/Z=17 NR. PS07017
Part # 083-1/Z=17 NR. PS07017
BDI # 1405370
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.949
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
10B-2/Z=13 NR. PD10013
Description
SATI 10B-2/Z=13 NR. PD10013
Part # 10B-2/Z=13 NR. PD10013
BDI # 1405148
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
10B-1/Z=13 D=025 SPEC.NR. 10SB513
Description
SATI 10B-1/Z=13 D=025 SPEC.NR. 10SB513
Part # 10B-1/Z=13 D=025 SPEC.NR. 10SB513
BDI # 20294303
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore