2040B30H
Description
2040B30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B30
BDI # 17158993
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.06
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572951
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
2040A30H
Description
2040A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2040A30
BDI # 17158975
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.06
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572841
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.06
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35791
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
2040BS30SS 1-1/4
Description
2040BS30SS 1-1/4 RLR CHAIN SPROCKET ; 30 TEETH 5.06" OUTSIDE DIA
Part # 2040BS30SS 1-1/4
BDI # 21552494
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.06
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore