Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35833
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
HA2052B12F X 1-1/4IN 5/16 KW 2SS
Description
HA2052B12F X 1-1/4IN 5/16 KW 2SS SPKT
Part # HA2052B12F X 1-1/4IN 5/16 KW 2SS
BDI # 26021744
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore
2052B12H
Description
2052B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B12H
BDI # 17159035
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572599
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
2052B12H X 1-1/4IN 5/16X5/32 KW
Description
2052B12H X 1-1/4IN 5/16X5/32 KW SPROCKET ; 2052 CHAIN 12 TEETH 1-1/4" BORE
Part # 2052B12H X 1-1/4IN 5/16X5/32 KW
BDI # 25953583
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore
2052A12H
Description
2052A12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052A12H
BDI # 17158911
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572733
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore