Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
35B45SS X 1/2 RSB
Description
35B45SS X 1/2 RSB SPROCKET ; 1/2 ROUGH STOCKORE
Part # 35B45SS
BDI # 22384174
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.588
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.588
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Simplex Type
Global Part Number GPN:
569041
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
PHS 06B-1AH45
Description
PHS 06B-1AH45 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1AH45
BDI # 1284581
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore