Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
60B22
Description
60B22 ROLLER CHAIN SPROCKET ; 3/4" P 22T 3/4" MIN PLAIN BORE
Part # 60B22
BDI # 623468
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Global Part Number GPN:
36310
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
60Q22H
Description
60Q22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT BORE FOR Q BUSHING
Part # 60Q22H
BDI # 623583
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571738
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
H6022X 1 5/8
Description
H6022X 1 5/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1882703
BDI # 324494
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With Set Screw
Global Part Number GPN:
7945
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore