Page 1 of 5

Next

Compare
140B12 2-1/8 KW SS

COMPARE

140B12 2-1/8 KW SS

Description
140B12 2-1/8 KW SS RLR CHAIN SPROCKET ; 2-1/8IN BORE DIA 1/2 X 1/4 KEYWAY 2SS

MARTIN SPROCKET & GR

Part # 140B12 2-1/8 KW SS

BDI # 22142694

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.762
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.581
Other Features: With Set Screw
Pitch Diameter - Millimeter: 171.755
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B12H

COMPARE

140B12H

Description
140B12H ROLLER CHAIN SPROCKET ; RS140-1B12T W/HARDENED TOOTH

TSUBAKI

Part # 140B12H

BDI # 17158697

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.762
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.581
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 171.755
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H28BA12

COMPARE

H28BA12

Description
28BA12 ; POR SB 32MM HARDENED SPROCKET

TSUBAKI

Part # H28BA12

BDI # 921565

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.761
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 7.581
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 171.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140Q12H

COMPARE

140Q12H

Description
140Q12H ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140Q12H

BDI # 615648

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 6.762
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.581
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571482
Pitch Diameter - Millimeter: 171.755
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140BS12 X 2-15/16

COMPARE

140BS12 X 2-15/16

Description
140BS12 X 2-15/16 ROLLER CHAIN SPROCKET ; 2-15/16" BORE 12T CHAIN NO.140

MARTIN SPROCKET & GR

Part # 140BS12 X 2-15/16

BDI # 24211638

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.762

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.581
Pitch Diameter - Millimeter: 171.755
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY