05B-80A

COMPARE

05B-80A

Description
05B-80A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001350

BDI # 18117870

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.022

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.185
Pitch Diameter - Millimeter: 203.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-2-80A

COMPARE

05B-2-80A

Description
05B-2-80A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001284

BDI # 18117788

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.022

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.185
Pitch Diameter - Millimeter: 203.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1B80

COMPARE

PHS 05B-1B80

Description
PHS 05B-1B80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B80

BDI # 1284536

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 8.022
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.185
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 203.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1A80

COMPARE

PHS 05B-1A80

Description
PHS 05B-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A80

BDI # 1284471

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.022

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.185
Pitch Diameter - Millimeter: 203.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY