80BS24H 1-15/16
Description
80BS24H 1-15/16 CHAIN SPROCKET ; 80 ANSI 24 TEETH 1-15/16" BORE
Part # 80BS24H 1-15/16
BDI # 21991064
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
HD80B24F X 1-15/16
Description
HD80B24 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 24 TEETH 2 STRD 1-15/16IN BORE
Part # HD80B24F X 1-15/16
BDI # 21972975
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
PHS 16B-1DSTB24
Description
PHS 16B-1DSTB24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1DSTB24
BDI # 1286406
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.196
Global Part Number GPN:
571974
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
H16B24 X 1-3/8
Description
H16B24F X 1-3/8 ROLLER CHAIN SPROCKET
Part # H16B24 X 1-3/8
BDI # 22377715
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore