PHS 06B-2TB76
Description
PHS 06B-2TB76 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TB76
BDI # 1284867
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
D06BTB76
Description
D06BTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB76
BDI # 607131
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
568999
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Bushed