06B-2/Z=14 NR. PD05014
Description
SATI 06B-2/Z=14 NR. PD05014
Part # 06B-2/Z=14 NR. PD05014
BDI # 1405085
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
D35B14H 1IN 1/4X1/8KW SS
Description
D35B14H 1IN 1/4X1/8KW SS CHAIN SPROCKET
Part # D35B14H 1IN 1/4X1/8KW SS
BDI # 22580275
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
35BS14H 1/2
Description
35BS14H 1/2 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 14 TEETH 1/2 BORE
Part # 35BS14H 1/2
BDI # 20640703
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore