VG-685-PL-2-10
Description
VG-685-PL-2-10 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER HD PLT 2" X 10FT
Part # VG-685-PL-2-10
BDI # 339018
Features
Roller Width - Inch:
1.96
Roller Width - Millimeter:
49.784
Series:
685
Length - Feet:
10
Height - Millimeter:
68.326
Roller Diameter - Millimeter:
17.272
Roller Diameter - Inch:
0.68
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Heavy Duty | Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-685-PL-4-02
Description
VG-685-PL-4-02 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER BDWLL HD PLT 4"
Part # VG-685-PL-4-02
BDI # 339019
Features
Roller Width - Inch:
3.87
Roller Width - Millimeter:
98.298
Series:
685
Length - Feet:
2
Height - Millimeter:
117.094
Roller Diameter - Millimeter:
17.272
Roller Diameter - Inch:
0.68
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Heavy Duty | Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-685-SS-6-08
Description
VG-685-SS-6-08 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER HD SS 6" X 8FT
Part # VG-685-SS-6-08
BDI # 339067
Features
Roller Width - Inch:
5.78
Roller Width - Millimeter:
146.812
Series:
685
Length - Feet:
8
Height - Millimeter:
164.592
Roller Diameter - Millimeter:
17.272
Roller Diameter - Inch:
0.68
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Heavy Duty | Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-685-SS-6-04
Description
VG-685-SS-6-04 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER HD SS 6" X 4FT
Part # VG-685-SS-6-04
BDI # 339063
Features
Roller Width - Inch:
5.78
Roller Width - Millimeter:
146.812
Series:
685
Length - Feet:
4
Height - Millimeter:
164.592
Roller Diameter - Millimeter:
17.272
Roller Diameter - Inch:
0.68
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Heavy Duty | Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
VG-685-SS-6-02
Description
VG-685-SS-6-02 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER HD SS 6" X 2FT
Part # VG-685-SS-6-02
BDI # 339061
Features
Roller Width - Inch:
5.78
Roller Width - Millimeter:
146.812
Series:
685
Length - Feet:
2
Height - Millimeter:
164.592
Roller Diameter - Millimeter:
17.272
Roller Diameter - Inch:
0.68
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Heavy Duty | Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin