Page 1 of 110

Next

Compare
1 1/2 L SS RL

COMPARE

1 1/2 L SS RL

Description
1 1/2 L SS RL SHAFT ; 1-1/2" DIA CLASS L SS 60 CASE

THOMSON

Part # 1 1/2 L SS RL

BDI # 843214

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 178

Price Inventory : Available to order
Loading Price
QTY
8 MM RL

COMPARE

8 MM RL

Description
8 MM RL SHAFT ; 8MM DIA 4216MM RANDOM LENGTH CS 60 CASE

THOMSON

Part # 8 MM RL

BDI # 843342

Features

Shaft Diameter - Inch: 0.315
Shaft Diameter - Millimeter: 8
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 165.984
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
SR16L48

COMPARE

SR16L48

Description
SR16L48 SHAFT SUPPORT RAIL ; 0.1" BORE 60 CASE

THOMSON

Part # SR16L48

BDI # 843401

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Base to Center of Shaft - Millimeter: 44.45
Inch - Metric: Inch
Material: Aluminum

Predrilled Yes/No: No
Rail Width - Millimeter: 53.975
Other Features: For Continuously Supported Application
Shaft Length - Inch: 48
Rail Width - Inch: 2.125

Price Inventory : Available to order
Loading Price
QTY
SR16L72

COMPARE

SR16L72

Description
SR16L72 SHAFT SUPPORT RAIL ; 0.1" BORE 60 CASE

THOMSON

Part # SR16L72

BDI # 843402

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Base to Center of Shaft - Millimeter: 44.45
Inch - Metric: Inch
Material: Aluminum

Predrilled Yes/No: No
Rail Width - Millimeter: 53.975
Other Features: For Continuously Supported Application
Shaft Length - Inch: 72
Rail Width - Inch: 2.125

Price Inventory : Available to order
Loading Price
QTY
SR8-PD

COMPARE

SR8-PD

Description
SR8-PD SHAFT SUPPORT RAIL ; 0.5" BORE 60 CASE

THOMSON

Part # SR8-PD

BDI # 843427

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Base to Center of Shaft - Millimeter: 28.575
Inch - Metric: Inch
Material: Aluminum

Predrilled Yes/No: Yes
Rail Width - Millimeter: 38.1
Other Features: For Continuously Supported Application | No.6 Bolt
Shaft Length - Inch: 24
Rail Width - Inch: 1.5

Price Inventory : Available to order
Loading Price
QTY