S1250SS

COMPARE

S1250SS

Description
S1250SS LINEAR BEARING SEAL ; EXTERNAL CLOSED STAINLESS STEEL 1.25" D

THOMSON

Part # S1250SS

BDI # 854826

Features

Size: 1.25 IN ID X 2.004 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY
OPNS1250

COMPARE

OPNS1250

Description
OPNS1250 LINEAR BEARING SEAL ; 1.25" ID X 2.004" OD X 0.375" T

THOMSON

Part # OPNS1250

BDI # 854952

Features

Size: 1.25 IN ID X 2.004 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Open External

Price Inventory : Available to order
Loading Price
QTY
S1250

COMPARE

S1250

Description
S1250 LINEAR BEARING SEAL ; 1.25" ID X 2.004" OD X 0.375" T

THOMSON

Part # S1250

BDI # 854825

Features

Size: 1.25 IN ID X 2.004 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY
ADJS1250

COMPARE

ADJS1250

Description
ADJS1250 LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 1.25" DIA

THOMSON

Part # ADJS1250

BDI # 854912

Features

Size: 1.25 IN ID X 2.004 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY