SM40

COMPARE

SM40

Description
SM40 LINEAR BEARING SEAL ; 40MM ID X 62MM OD X 5MM T

THOMSON

Part # SM40

BDI # 855010

Features

Size: 40 MM ID X 62 MM OD X 5 MM T
Inch - Metric: Metric
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY
SM40ADJ

COMPARE

SM40ADJ

Description
SM40ADJ LINEAR BEARING SEAL ; EXTERNAL CLOSED 40MM DIA

THOMSON

Part # SM40ADJ

BDI # 855011

Features

Size: 40 MM ID X 62 MM OD X 5 MM T
Inch - Metric: Metric
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY