Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
201.969
Length Type:
Random
12 MM SS RL
Description
12 MM SS RL SHAFT ; 12MM DIA STAINLESS STEEL 60 CASE
Part # 12 MM SS RL
BDI # 843265
Features
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
157.48
Length Type:
Random
1 1/2 L SS RL
Description
1 1/2 L SS RL SHAFT ; 1-1/2" DIA CLASS L SS 60 CASE
Part # 1 1/2 L SS RL
BDI # 843214
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
2 1/2 L TU RL
Description
2 1/2 L TU RL SHAFT ; 2-1/2" DIA CLASS L TU RL 60 CASE
Part # 2 1/2 L TU RL
BDI # 843271
Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
178
Length Type:
Random