Page 1 of 5

Next

Compare
RW32B

COMPARE

RW32B

Description
RW32B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 2" DIA SELF-ALIGNING

THOMSON

Part # RW32B

BDI # 854892

Features

Bearing Length - Inch: 7.38
Bearing Length - Millimeter: 187.452
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 2

Shaft Diameter - Millimeter: 50.8
Inch - Metric: Inch
Material: Steel
Other Features: Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
RW48A

COMPARE

RW48A

Description
RW48A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 3" DIA SELF-ALIGNING

THOMSON

Part # RW48A

BDI # 854896

Features

Bearing Length - Inch: 11
Bearing Length - Millimeter: 279.4
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 3

Shaft Diameter - Millimeter: 76.2
Inch - Metric: Inch
Material: Steel
Other Features: Straddle Type Eccentric Trunnion Pin | Mounted in a Custom Housing | With Two Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
RW8B

COMPARE

RW8B

Description
RW8B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 0.5" DIA SELF-ALIGNING

THOMSON

Part # RW8B

BDI # 854902

Features

Bearing Length - Inch: 2.38
Bearing Length - Millimeter: 60.452
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 0.5

Shaft Diameter - Millimeter: 12.7
Inch - Metric: Inch
Material: Steel
Other Features: Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
RW24B

COMPARE

RW24B

Description
RW24B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 1.5" DIA SELF-ALIGNING

THOMSON

Part # RW24B

BDI # 854887

Features

Bearing Length - Inch: 5.38
Bearing Length - Millimeter: 136.652
Roller Type: Roller
Mounting Block Type: None
Shaft Diameter - Inch: 1.5

Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Material: Steel
Other Features: Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
RW24V

COMPARE

RW24V

Description
RW24V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1.5" D SELF-ALIGNING

THOMSON

Part # RW24V

BDI # 854890

Features

Bearing Length - Inch: 5.38
Mounting Block Height - Millimeter: 85.852
Mounting Block Length - Inch: 2.75
Mounting Block Width - Millimeter: 200.152
Bearing Length - Millimeter: 136.652

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 152.4
Shaft Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel Roller | Malleable Iron Block

Price Inventory : Available to order
Loading Price
QTY