M1130120.00

COMPARE

M1130120.00

Description
M1130120.00 PERMANENT MAGNET DC MOTOR ; 1/4HP 1750RPM 34 TEFC 180V CONT 40C

LEESON

Part # M1130120

BDI # 557485

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.65

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1.3 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY