Page 1 of 2

Next

Compare
18SF624-L

COMPARE

18SF624-L

Description
18SF624-L FLIGHT

MARTIN SPROCKET & GR

Part # 18SF624-L

BDI # 21535970

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 18
Coupling Diameter - Inch: 3
Coupling Diameter - Millimeter: 76.2

Screw Diameter - Millimeter: 457.2
Screw Diameter - Inch: 18
Direction: Left
Product Name: Flight
Product Type: Sectional

Price Inventory : Available to order
Loading Price
QTY
18SF624-R

COMPARE

18SF624-R

Description
18SF624-R SECTIONAL FLIGHT ONLY ; 18" X 18" SIZE

MARTIN SPROCKET & GR

Part # 18SF624-R

BDI # 616283

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 18
Other Features: Steel Plate | Spiral or Helix
Coupling Diameter - Inch: 3

Coupling Diameter - Millimeter: 76.2
Screw Diameter - Millimeter: 457.2
Screw Diameter - Inch: 18
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Loading Price
QTY
18S624-R

COMPARE

18S624-R

Description
18S624-R SECTIONAL SCREW ; 18"X3"X11'-9" RH

MARTIN SPROCKET & GR

Part # 18S624-R

BDI # 21535969

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 18
Coupling Diameter - Inch: 3
Coupling Diameter - Millimeter: 76.2

Screw Diameter - Millimeter: 457.2
Screw Diameter - Inch: 18
Direction: Right
Product Name: Conveyor Screw
Product Type: Sectional

Price Inventory : Available to order
Loading Price
QTY
18H610-R

COMPARE

18H610-R

Description
18H610-R SECTIONAL SCREW ; POR 18" X 3" X 11'-9" RH SCREW

MARTIN SPROCKET & GR

Part # 18H610-R

BDI # 616274

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 18
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 3

Coupling Diameter - Millimeter: 76.2
Screw Diameter - Millimeter: 457.2
Screw Diameter - Inch: 18
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY
18HF610-R

COMPARE

18HF610-R

Description
18HF610-R CONVEYOR SCREW FLIGHT ; POR 18" X 18" RH HELICOID

MARTIN SPROCKET & GR

Part # 18HF610-R

BDI # 616267

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 18
Other Features: Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch: 3

Coupling Diameter - Millimeter: 76.2
Screw Diameter - Millimeter: 457.2
Screw Diameter - Inch: 18
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Loading Price
QTY