19647 / 1.969X2.559X0.384 HMA8 P
Description
CRSEAL 19647 / 1.969X2.559X0.384 HMA8 P ; NON-RETURNABLE LIP SEAL
Part # 19647
BDI # 1245411
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
9.754
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604367
27292 / 2.75X3.543X0.438 CRWH1 P
Description
CRSEAL 27292 / 2.75X3.543X0.438 CRWH1 P ; SGL LIP SEAL
Part # 27292
BDI # 1249129
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184747
6152 / 0.625X1X0.125 HM14 P
Description
CRSEAL 6152 / 0.625X1X0.125 HM14 P SEAL
Part # 6152
BDI # 1242115
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604093
15500 / 1.515X2.087X0.315 HMSA7 P
Description
CRSEAL 15500 / 1.515X2.087X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15500
BDI # 1242906
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.515
Shaft Diameter - Millimeter:
38.481
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603896
13588 / 1.375X2.062X0.313 CRWA1 P
Description
CRSEAL 13588 / 1.375X2.062X0.313 CRWA1 P ; DBL LIP SEAL
Part # 13588
BDI # 1242674
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181859