34889 / 3.5X4.501X0.438 CRWHA1 R
Description
CRSEAL 34889 / 3.5X4.501X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 34889
BDI # 1414165
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185521
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200349
125X160X12 CRW1 R
Description
CRSEAL 125X160X12 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 4.921MM SHAFT DIA 160MMB
Part # 125X160X12 CRW1 R
BDI # 1244485
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186346
49984 / 5X6.25X0.5 CRW1 R
Description
CRSEAL 49984 / 5X6.25X0.5 CRW1 R LIP SL
Part # 49984
BDI # 1244494
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186378
30X47X8 HMSA10 RG
Description
CRSEAL 30X47X8 HMSA10 RG DBL LIP SEAL ; NITRILE
Part # 30X47X8 HMSA10 RG
BDI # 1257800
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607301