G35X45X4
Description
G35X45X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 35MM ID X 45MM OD
Part # G35X45X4-C
BDI # 1411511
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
G15X21X3-C
Description
G15X21X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 15MM ID X 21MM OD
Part # G15X21X3-C
BDI # 1411498
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
G20X26X4
Description
G20X26X4 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 20MM ID X 26MM OD
Part # G20X26X4-C
BDI # 1411503
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
G19X27X4
Description
G19X27X4-B SEALING RING ; 19MM ID X 27MM OD X 4MM W NBR SINGLE LIP
Part # G19X27X4
BDI # 1411502
Features
Housing Bore - Millimeter:
27
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
19
Inch - Metric:
Metric