GR6X10X2-C
Description
GR6X10X2-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 5.45MM ID X 10.07MM OD
Part # GR6X10X2-C
BDI # 1173651
Features
Housing Bore - Millimeter:
10
Nominal Width - Millimeter:
2
Housing Bore - Inch:
0.394
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.079
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Inch - Metric:
Metric
G25X35X4-C
Description
G25X35X4-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 25MMX35MMX4MM SINGLE LIP
Part # G25X35X4-C
BDI # 1411506
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric