17707 / 1.75X3X0.313 CRW1 R
Description
CRSEAL 17707 / 1.75X3X0.313 CRW1 R SEAL
Part # 17707
BDI # 1243165
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183121
11352 / 1.125X2.047X0.25 HM21 R
Description
CRSEAL 11352 / 1.125X2.047X0.25 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Part # 11352
BDI # 1239458
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604842
TSN 524 L
Description
TSN 524 L LIP SEAL ; 4 LIP THERMOPLASTIC ELASTOMER
Part # TSN 524 L
BDI # 1418015
Features
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
33712 / 3.375X4.376X0.438 CRWHA1 R
Description
CRSEAL 33712/ 3.375X4.376X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 33712
BDI # 1244097
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185430
52445 / 5.25X6.25X0.5 CRWH1 R
Description
CRSEAL 52445 / 5.25X6.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 52445
BDI # 1244526
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186477