85X105X12 HMS5 RG
Description
CRSEAL 85X105X12 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 3.346MM SHAFT DIA 105MMB
Part # 85X105X12 HMS5 RG
BDI # 1258056
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609044
12391 / 1.25X1.938X0.25 CRW1 R
Description
CRSEAL 12391 / 1.25X1.938X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 12391
BDI # 1240748
Features
Housing Bore - Millimeter:
49.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181436
16719 / 1.688X2.502X0.313 CRW1 R
Description
CRSEAL 16719 / 1.688X2.502X0.313 CRW1 R ; SGL LIP SEAL
Part # 16719
BDI # 1243064
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182882
9907 / 1X1.575X0.313 CRWA1 R
Description
CRSEAL 9907 / 1X1.575X0.313 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 9907
BDI # 1298133
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187600
14257 / 1.438X2.25X0.25 HM14 R
Description
CRSEAL 14257 / 1.438X2.25X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 14257
BDI # 1242157
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182130