75052 / 7.5X9X0.625 CRWHA1 P
Description
CRSEAL 75052 / 7.5X9X0.625 CRWHA1 P ; DBL LIP SEAL
Part # 75052
BDI # 1297047
Features
Housing Bore - Millimeter:
228.6
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604843
13562 / 1.375X2X0.313 CRWA1 P
Description
CRSEAL 13562 / 1.375X2X0.313 CRWA1 P ; DBL LIP SEAL
Part # 13562
BDI # 1241700
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181849