41126

COMPARE

41126

Description
CRSEAL 41126 SGL LIP SEAL

SKF

Part # 41126

BDI # 1414537

Features

Housing Bore - Millimeter: 126.975
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 4.999
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 4.125
Shaft Diameter - Millimeter: 104.775
Inch - Metric: Inch
Other Features: Small | With Inner Case
Global Part Number GPN: 186003

Price Inventory : Available to order
Loading Price
QTY
43345 / 4.331X5.626X0.472 CRWHA1 V

COMPARE

43345 / 4.331X5.626X0.472 CRWHA1 V

Description
CRSEAL 43345/ 4.331X5.626X0.472 CRWHA1 V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 43345

BDI # 1244364

Features

Housing Bore - Millimeter: 142.9
Nominal Width - Millimeter: 11.989
Housing Bore - Inch: 5.626
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 4.331
Shaft Diameter - Millimeter: 110.007
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186122

Price Inventory : Available to order
Loading Price
QTY
50X65X8 CRW1 V

COMPARE

50X65X8 CRW1 V

Description
CRSEAL 50X65X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 1.969MM SHAFT DIA 65MM

SKF

Part # 50X65X8 CRW1 V

BDI # 1243377

Features

Housing Bore - Millimeter: 65
Nominal Width - Millimeter: 8
Housing Bore - Inch: 2.559
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.969
Shaft Diameter - Millimeter: 50
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 183556

Price Inventory : Available to order
Loading Price
QTY