24700-0594
Description
24700-0594 OIL SEAL ; NON-RETURNABLE 1118MM ID 1181MM OD
Part # 24700-0594
BDI # 22808859
Features
Housing Bore - Millimeter:
1181.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
24702-0508
Description
24702-0508 OIL SEAL ; NON-RETURNABLE 775MM ID 826MM OD 19MM W
Part # 24702-0508
BDI # 22823804
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
21852-4635
Description
21852-4635 OIL SEAL ; NON-RETURNABLE 1054MM ID 1105MM OD
Part # 21852-4635
BDI # 22838909
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
21238-4638
Description
21238-4638 OIL SEAL ; NON-RETURNABLE 1111MM ID 1162MM OD
Part # 21238-4638
BDI # 22837553
Features
Housing Bore - Millimeter:
1162.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.75
Shaft Diameter - Millimeter:
1111.25
Inch - Metric:
Inch
24700-0504
Description
24700-0504 OIL SEAL ; NON-RETURNABLE 762MM ID 813MM OD 19MM W
Part # 24700-0504
BDI # 22812102
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch