400900 / 90 VA R
Description
CRSEAL 400900 / 90 VA R V-RING SEAL ; 3.464X0.433 VR1 R
Part # 400900
BDI # 1414314
17443 / 1.75X2.623X0.313 CRWA1 R
Description
CRSEAL 17443 / 1.75X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 17443
BDI # 1243139
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183048
35X47X7 CRW1 R
Description
CRSEAL 35X47X7 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 47MM HOUSING BORE
Part # 35X47X7 CRW1 R
BDI # 1242723
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181957
24875 / 2.5X3.125X0.25 HM21 R
Description
CRSEAL 24875 / 2.5X3.125X0.25 HM21 R ; SGL LIP SEAL
Part # 24875
BDI # 1248638
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604798
24954 / 2.5X3.371X0.438 CRWH1 R
Description
CRSEAL 24954 / 2.5X3.371X0.438 CRWH1 R ; SGL LIP SEAL
Part # 24954
BDI # 1243761
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184474