140X180X15 CRSA13 R
Description
CRSEAL 140X180X15 CRSA13 R DBL LIP SEAL ; NON-RETURNABLE
Part # 140X180X15 CRSA13 R
BDI # 1242061
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
606400
27293 / 2.75X3.543X0.438 CRWH1 V
Description
CRSEAL 27293 / 2.75X3.543X0.438 CRWH1 V ; SGL LIP SEAL
Part # 27293
BDI # 1249130
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184748
50655 / 5.062X6.75X1.28 HDDF1 R
Description
CRSEAL 50655 / 5.062X6.75X1.28 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 50655
BDI # 1253295
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
32.512
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.28
Shaft Diameter - Inch:
5.062
Shaft Diameter - Millimeter:
128.575
Inch - Metric:
Inch