75X95X10 CRW1 V

COMPARE

75X95X10 CRW1 V

Description
CRSEAL 75X95X10 CRW1 V SGL LIP SEAL ; 2.953MM SHAFT DIA 95MM HOUSING BORE

SKF

Part # 75X95X10 CRW1 V

BDI # 1243958

Features

Housing Bore - Millimeter: 95
Nominal Width - Millimeter: 10
Housing Bore - Inch: 3.74
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 2.953
Shaft Diameter - Millimeter: 75
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 184985

Price Inventory : Available to order
Loading Price
QTY
31179 / 3.125X4.125X0.375 CRWA1 V

COMPARE

31179 / 3.125X4.125X0.375 CRWA1 V

Description
CRSEAL 31179 / 3.125X4.125X0.375 CRWA1 V ; DBL LIP SEAL

SKF

Part # 31179

BDI # 1250018

Features

Housing Bore - Millimeter: 104.775
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 4.125
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 3.125
Shaft Diameter - Millimeter: 79.375
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 185173

Price Inventory : Available to order
Loading Price
QTY
43073 / 4.313X5.501X0.438 CRWHA1 R

COMPARE

43073 / 4.313X5.501X0.438 CRWHA1 R

Description
CRSEAL 43073 / 4.313X5.501X0.438 CRWHA1R ; DBL LIP SEAL

SKF

Part # 43073

BDI # 1252412

Features

Housing Bore - Millimeter: 139.725
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 5.501
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 4.313
Shaft Diameter - Millimeter: 109.55
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186111

Price Inventory : Available to order
Loading Price
QTY
M 15745 H1L5

COMPARE

M 15745 H1L5

Description
M 15745 H1L5 SOLID SEAL ; METRIC NON RETURNABLE

JM CLIPPER

Part # M 15745 H1L5

BDI # 18219860

Features

Housing Bore - Millimeter: 235
Nominal Width - Millimeter: 16
Housing Bore - Inch: 9.252
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.63
Shaft Diameter - Inch: 7.48
Shaft Diameter - Millimeter: 190
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY