44276 / 4.438X5.501X0.5 CRWH1 V
Description
CRSEAL 44276 / 4.438X5.501X0.5 CRWH1 V ; SGL LIP SEAL
Part # 44276
BDI # 1252550
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186171