TSN 513 LA
Description
TSN 513 LA LIP SEAL ; 2-3/16" THERMOPLASTIC ELASTOMER
Part # TSN 513 LA
BDI # 1264464
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
34283 / 3.438X4.501X0.438 CRWHA1 R
Description
CRSEAL 34283/ 3.438X4.501X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 34283
BDI # 1244109
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185474
TSN 532 L
Description
TSN 532 L LIP SEAL ; 5-1/2" THERMOPLASTIC ELASTOMER
Part # TSN 532 L
BDI # 1418051
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
TSN 517 L
Description
TSN 517 L OIL SEAL ; 4 LIP THERMOPLASTIC ELASTOMER
Part # TSN 517 L
BDI # 1417822
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric