LOR 53
Description
LOR 53 POSITRAC LABYRINTH SEAL ; 3 RING 2-13/16" TO 3" SHAFT DIA AL
Part # LOR 53
BDI # 1260949
4985 / 0.5X0.999X0.25 CRWA1 R
Description
CRSEAL 4985 / 0.5X0.999X0.25 CRWA1 R ; DBL LIP SEAL
Part # 4985
BDI # 1413950
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186367
27370 / 2.75X3.751X0.438 CRWHA1 R
Description
CRSEAL 27370 / 2.75X3.751X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 27370
BDI # 1243867
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184754
17653 / 1.75X2.875X0.313 CRW1 R
Description
CRSEAL 17653 / 1.75X2.875X0.313 CRW1 R ; SGL LIP SEAL
Part # 17653
BDI # 1414066
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183115
56101 / 5.625X6.625X0.5 CRWH1 R
Description
CRSEAL 56101 / 5.625X6.625X0.5 CRWH1 R ; SGL LIP SEAL
Part # 56101
BDI # 1244564
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186597