37395 / 3.75X4.751X0.438 CRWHA1 S
Description
CRSEAL 37395 / 3.75X4.751X0.438 CRWHA1 S ; DBL LIP SEAL
Part # 37395
BDI # 1244227
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185744
18592 / 1.875X2.623X0.374 CRW1 S
Description
CRSEAL 18592 / 1.875X2.623X0.374 CRW1 S ; SGL LIP SEAL
Part # 18592
BDI # 1243263
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183365