6383 / 0.625X1.375X0.25 CRWA1 V
Description
CRSEAL 6383 / 0.625X1.375X0.25 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 6383
BDI # 1262044
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603439