32392 / 3.25X4.249X0.375 CRWA1 V
Description
CRSEAL 32392 / 3.25X4.249X0.375 CRWA1 V ; DBL LIP SEAL
Part # 32392
BDI # 1250595
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185275
80X105X10 CRW1 V
Description
CRSEAL 80X105X10 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 3.15MM SHAFT DIA 105MM
Part # 80X105X10 CRW1 V
BDI # 1244038
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185205
110X135X12 CRW1 V
Description
CRSEAL 110X135X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 110X135X12 CRW1 V
BDI # 1244363
Features
Housing Bore - Millimeter:
135
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.315
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186119
100X120X12 CRW1 V
Description
CRSEAL 100X120X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 3.937MM SHAFT DIA 120MMB
Part # 100X120X12 CRW1 V
BDI # 1244269
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185895
29316 / 2.938X4.003X0.438 CRWH1 R
Description
CRSEAL 29316 / 2.938X4.003X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29316
BDI # 1243950
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604014