534952 / 1.375X2.047X0.276 CRWA1 V
Description
CRSEAL 534952 / 1.375X2.047X0.276 CRWA1V ; NON-RETURNABLE DBL LIP SEAL
Part # 534952
BDI # 1253883
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605019