534952 / 1.375X2.047X0.276 CRWA1 V

COMPARE

534952 / 1.375X2.047X0.276 CRWA1 V

Description
CRSEAL 534952 / 1.375X2.047X0.276 CRWA1V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 534952

BDI # 1253883

Features

Housing Bore - Millimeter: 51.994
Nominal Width - Millimeter: 7.01
Housing Bore - Inch: 2.047
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 605019

Price Inventory : Available to order
Loading Price
QTY