45X65X8 CRW1 V
Description
CRSEAL 45X65X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 1.772MM SHAFT DIA 65MM
Part # 45X65X8 CRW1 V
BDI # 1243180
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183152
37704-0102
Description
37704-0102 CUT GASKET ; 3400 BLUE-GARD 2" 125-150LB RG 1/16"THK
Part # 37704-0102
BDI # 17782335
37719-1108
Description
37719-1108 CUT GASKET ; 3500 GYLON 8" 125-150LB RING 1/8"THK
Part # 37719-1108
BDI # 17783049
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.75
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
188028
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch