13535 / 1.375X1.874X0.313 CRWA1 R
Description
CRSEAL 13535 / 1.375X1.874X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13535
BDI # 1414013
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181840
11734 / 1.188X1.752X0.25 CRW1 R
Description
CRSEAL 11734 / 1.188X1.752X0.25 CRW1 R ; SGL LIP SEAL
Part # 11734
BDI # 1242506
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181196
11124 / 1.125X1.624X0.256 CRWA1 R
Description
CRSEAL 11124 / 1.125X1.624X0.256 CRWA1 R ; DBL LIP SEAL
Part # 11124
BDI # 1413990
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180965
12364 / 1.25X1.752X0.25 CRWA1 R
Description
CRSEAL 12364 / 1.25X1.752X0.25 CRWA1 R ; DBL LIP SEAL
Part # 12364
BDI # 1242542
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181420
68X90X10 HMS5 RG
Description
CRSEAL 68X90X10 HMS5 RG SINGLE LIP SEAL
Part # 68X90X10 HMS5 RG
BDI # 1257057
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608810