17285 / 1.75X2.437X0.315 CRWA1 R
Description
CRSEAL 17285 / 1.75X2.437X0.315 CRWA1 R ; DBL LIP SEAL
Part # 17285
BDI # 1414059
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183024
12384 / 1.25X1.874X0.25 CRW1 R
Description
CRSEAL 12384 / 1.25X1.874X0.25 CRW1 R ; SGL LIP SEAL
Part # 12384
BDI # 1242549
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181430
35X47X7 CRW1 R
Description
CRSEAL 35X47X7 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 47MM HOUSING BORE
Part # 35X47X7 CRW1 R
BDI # 1242723
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181957
6X16X5 HMS5 RG
Description
CRSEAL 6X16X5 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE
Part # 6X16X5 HMS5 RG
BDI # 1414953
Features
Housing Bore - Millimeter:
16
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.236
Shaft Diameter - Millimeter:
6
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608630
45X55X4 HMS4 R
Description
CRSEAL 45X55X4 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 45X55X4 HMS4 R
BDI # 1252826
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608131