Page 1 of 2

Next

Compare
400200 / 20 VA R

COMPARE

400200 / 20 VA R

Description
CRSEAL 400200 / 20 VA R V-RING SEAL ; 0.748X0.295 VR1 R

SKF

Part # 400200

BDI # 1244938

Price Inventory : Available to order
Loading Price
QTY
19834 / 2X2.75X0.25 HM21 R

COMPARE

19834 / 2X2.75X0.25 HM21 R

Description
CRSEAL 19834 / 2X2.75X0.25 HM21 R SEAL ; NON-RETURNABLE

SKF

Part # 19834

BDI # 1245463

Features

Housing Bore - Millimeter: 69.85
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 2.75
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN: 604923

Price Inventory : Available to order
Loading Price
QTY
721533 / 1.375X1.688X0.156 BV V

COMPARE

721533 / 1.375X1.688X0.156 BV V

Description
CRSEAL 721533 / 1.375X1.688X0.156 BV V ; NON-RETURNABLE BLOCK VEE SEAL

SKF

Part # 721533

BDI # 1295348

Price Inventory : Available to order
Loading Price
QTY
35X72X8 CRW1 V

COMPARE

35X72X8 CRW1 V

Description
CRSEAL 35X72X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 1.378MM SHAFT DIA 72MM

SKF

Part # 35X72X8 CRW1 V

BDI # 1251434

Features

Housing Bore - Millimeter: 72
Nominal Width - Millimeter: 8
Housing Bore - Inch: 2.835
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.378
Shaft Diameter - Millimeter: 35
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181950

Price Inventory : Available to order
Loading Price
QTY
24899 / 2.5X3.251X0.375 CRWA1 V

COMPARE

24899 / 2.5X3.251X0.375 CRWA1 V

Description
CRSEAL 24899 / 2.5X3.251X0.375 CRWA1 V ; DBL LIP SEAL

SKF

Part # 24899

BDI # 1414124

Features

Housing Bore - Millimeter: 82.575
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 3.251
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 2.5
Shaft Diameter - Millimeter: 63.5
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 184464

Price Inventory : Available to order
Loading Price
QTY