401104 / 110 VA V
Description
CRSEAL 401104 / 110 VA V V-RING SEAL ; NON-RETURNABLE 4.134X0.504 VR1 V
Part # 401104
BDI # 1245003
34889 / 3.5X4.501X0.438 CRWHA1 R
Description
CRSEAL 34889 / 3.5X4.501X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 34889
BDI # 1414165
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185521
13535 / 1.375X1.874X0.313 CRWA1 R
Description
CRSEAL 13535 / 1.375X1.874X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13535
BDI # 1414013
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181840
44968 / 4.5X5.501X0.438 CRWHA1 R
Description
CRSEAL 44968 / 4.5X5.501X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 44968
BDI # 1244395
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186193
50X80X8 CRW1 R
Description
CRSEAL 50X80X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 1.969MM SHAFT DIA 80MM
Part # 50X80X8 CRW1 R
BDI # 1414087
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183580