8X16X7 HMS4 R
Description
CRSEAL 8X16X7 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE 0.315MM SHAFT DIA 16MM
Part # 8X16X7 HMS4 R
BDI # 1297847
Features
Housing Bore - Millimeter:
16
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608970
15194 / 1.5X2.623X0.313 CRW1 R
Description
CRSEAL 15194 / 1.5X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 15194
BDI # 1242888
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182409
G25X32X4-C
Description
G25X32X4-C RADIAL ROTARY SHAFT SEAL ; 25X32X4MMOMER SINGLE LIP
Part # G25X32X4-C
BDI # 1172952
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric