6152 / 0.625X1X0.125 HM14 P
Description
CRSEAL 6152 / 0.625X1X0.125 HM14 P SEAL
Part # 6152
BDI # 1242115
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604093
13588 / 1.375X2.062X0.313 CRWA1 P
Description
CRSEAL 13588 / 1.375X2.062X0.313 CRWA1 P ; DBL LIP SEAL
Part # 13588
BDI # 1242674
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181859
39930 / 4X4.999X0.438 CRWHA1 P
Description
CRSEAL 39930 / 4X4.999X0.438 CRWHA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 39930
BDI # 1251968
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185930
13988 / 1.399X2.252X0.313 CRWA6 P
Description
CRSEAL 13988 / 1.399X2.252X0.313 CRWA6 P ; NON-RETURNABLE DBL LIP SEAL
Part # 13988
BDI # 1413936
Features
Housing Bore - Millimeter:
57.201
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.252
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
182004
22484 / 2.25X3.35X0.375 CRW1 P
Description
CRSEAL 22484 / 2.25X3.35X0.375 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 22484
BDI # 1246907
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184186